Hubbell Lighting VG-15 Globe, VBGG/VWGG Series Vaportite Fixtures, Wet Location Rated | Graybar Store
Hubbell Lighting - Globe, VBGG/VWGG Series Vaportite Fixtures, Wet Location Rated - VG-15
+ / - Hover over image to Zoom
Other Views

    Globe, VBGG/VWGG Series Vaportite Fixtures, Wet Location Rated

    Manufacturer: Hubbell Lighting
    Manufacturer #: VG-15
    SKU: 88125754
    $26.27
    Checking Pricing
         
    Additional Features:Clear Glass Protective Globe
    Wattage:150 W
    Shape:Cylindrical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # VG-15
    • Additional Features Clear Glass Protective Globe
    • Lamp Type Incandescent
    • Shape Cylindrical
    • Wattage 150 W
    • SAP Material Type ZSTD
    Product Overview:
    Incandescent Vaportite Globe, Lamp Type: Incandescent, Shape: Cylindrical, Wattage: 150 W