Brady 76714 GlobalMark® Tape, 4.25" x 50' | Graybar Store
Brady - GlobalMark® Tape, 4.25
+ / - Hover over image to Zoom
Other Views

    GlobalMark® Tape, 4.25" x 50'

    Manufacturer: Brady
    Manufacturer #: 76714
    SKU: 25242044
    $280.69
    Checking Pricing
         
    Color:White
    Length:50 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 76714
    • Color White
    • Application Indoor; Multi-Up Cut Labels in Basic Rectangular and Round Shapes
    • Length 50 Feet
    • Materials Polyester
    • For Use With GlobalMark
    • Country of Origin MX - Mexico
    Product Overview:
    With GlobalMark tag stock material you print directly to the tag stock. Material is non-adhesive and meets OSHA 50lb. pull requirement.