Brady 113111 GlobalMark® Tape, 2.250" x 100' | Graybar Store
Brady - GlobalMark® Tape, 2.250
+ / - Hover over image to Zoom
Other Views

    GlobalMark® Tape, 2.250" x 100'

    Manufacturer: Brady
    Manufacturer #: 113111
    SKU: 25276933
    $226.61
    Checking Pricing
         
    Color:White
    Length:100 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 113111
    • Color White
    • Application Indoor/Outdoor; Irregular and Curved Surfaces; Rough and Highly Textured Surfaces
    • Length 100 Feet
    • Materials Vinyl
    • For Use With Globalmark
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.