Chatsworth Products Inc. - Global Vertical Cabling Section - 12830-703
+ / - Hover over image to Zoom
Other Views

Global Vertical Cabling Section

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12830-703
SKU: 22069916
Checking Pricing
     
Height (Inches):7 ft
Color:Black
Depth (Inches):6.76 in
No. of Sides:Single-Sided
Width (Inches):3.65 in
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12830-703
  • Color Black
  • Depth (Inches) 6.76 in
  • Height (Inches) 7 ft
  • Width (Inches) 3.65 in
  • Material Aluminum
  • No. of Sides Single-Sided
Product Overview:
Cabling Section, Type Cabling Section, Single Sided, Width 3.65 Inch, Height 7 Ft., Depth 6.76 Inch, Color Black, Weight 16 Lb, Brand or Series GVCS