Chatsworth 12831-703 Global Vertical Cabling Section, Single-Sided, Black, 6 W x 6 in. D | Graybar Store
     
Chatsworth - Global Vertical Cabling Section, Single-Sided, Black, 6 W x 6 in. D - 12831-703
+ / - Hover over image to Zoom
Other Views

    Global Vertical Cabling Section, Single-Sided, Black, 6 W x 6 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 12831-703
    SKU: 22069914
    $284.23
    Checking Pricing
         
    Height (Inches):84 in.
    Depth (Inches):6 in.
    No. of Sides:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12831-703
    • Mounting Style Vertical Mount
    • Type Global Cabling Section
    • Depth (Inches) 6 in.
    • Height (Inches) 84 in.
    • Materials Aluminum
    • Includes Mounting Hardware, Two-Piece Door and Cover and Two-Piece Section
    • No. of Sides 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Global Vertical Cabling Section is 7 feet high and 6 inch deep.