Bussmann (Eaton) CHPV1U UL and IEC Photovoltaic CHPV Fuse Holder, 1 Pole, 30A 1000V DC, SCCR 33kA DC | Graybar Store
Bussmann (Eaton) - UL and IEC Photovoltaic CHPV Fuse Holder, 1 Pole, 30A 1000V DC, SCCR 33kA DC - CHPV1U
+ / - Hover over image to Zoom
Other Views

    UL and IEC Photovoltaic CHPV Fuse Holder, 1 Pole, 30A 1000V DC, SCCR 33kA DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CHPV1U
    SKU: 25380797
    $24.65
    Checking Pricing
         
    Additional Features:Finger-safe, high SCCR rated, Class CC and midget holders with indicator options
    Voltage Rating:1000 V DC
    Use With:Solar PV Fuses
    Standard:IEC; UL
    Pole:1-Pole
    Amps:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CHPV1U
    • Mounting Style DIN Rail
    • Additional Features Finger-safe, high SCCR rated, Class CC and midget holders with indicator options
    • Amps 30A
    • Pole 1-Pole
    Product Overview:
    Eaton® Bussmann Series Global Modular Fuse Holder, Amps: 30 A, Voltage Rating: 1000 V DC, IEC; UL, Pole: 1