Greenlee 540-6 Glo Stix® Kit | Graybar Store
Greenlee - Glo Stix® Kit - 540-6
+ / - Hover over image to Zoom
Other Views

    Glo Stix® Kit

    Manufacturer: Greenlee
    Manufacturer #: 540-6
    SKU: 25096603
    $30.32
    Checking Pricing
         
    Outer Diameter:5/32 Inch
    Length (Feet):6.0
    Kit Includes:Bullet Nose Both Ends
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 540-6
    • Length (Feet) 6.0
    • Kit Includes Bullet Nose Both Ends
    • Materials Non-Metallic
    • Outer Diameter 5/32 Inch
    • For Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Glo Stix Kit, 540-6, Greenlee Textron Inc, Fish Tape Accessories, With Fixed Bullet Nose on Both End, Size 5/32 Inch Dia x 6 Ft L