Bussmann (Eaton) GLD-2 GLD Series 2A 125V Fast-Acting Fuse With Albaloy-Plated Indicating Pin | Graybar Store
Bussmann (Eaton) - GLD Series 2A 125V Fast-Acting Fuse With Albaloy-Plated Indicating Pin - GLD-2
+ / - Hover over image to Zoom
Other Views

    GLD Series 2A 125V Fast-Acting Fuse With Albaloy-Plated Indicating Pin

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GLD-2
    SKU: 88051094
    $36.95
    Checking Pricing
         
    Amps:2A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GLD-2
    • Amps 2A
    • Voltage Rating 125V
    Product Overview:
    GLD Series 2A 125V fast-acting fuse with albaloy-plated indicating pin.
    Use in power electronic circuits in which a fuse opening must be quickly apparent. Opening of fuse results in the ejection of end pin.