Bussmann (Eaton) GLD Series 125V Fast-Acting Fuse With Albaloy-Plated Indicating Pin | Graybar Store
Bussmann (Eaton) - GLD Series 125V Fast-Acting Fuse With Albaloy-Plated Indicating Pin
+ / - Hover over image to Zoom
Other Views

    GLD Series 125V Fast-Acting Fuse With Albaloy-Plated Indicating Pin

    Manufacturer: Bussmann (Eaton)
         

    Use in power electronic circuits in which a fuse opening must be quickly apparent. Opening of fuse results in the ejection of end pin.

    • Manufacturer Bussmann (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    GLD-1-1/2
    88051089
    1-1/2A
    125V
    $
    85
    .55
    5 Ea
    /
    Package
    88051089
    Amps
    1-1/2A
    Voltage Rating
    125V
    $
    85
    .55
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLD-2
    88051094
    2A
    125V
    $
    36
    .95
    5 Ea
    /
    Package
    88051094
    Amps
    2A
    Voltage Rating
    125V
    $
    36
    .95
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051089 SKU, 88051089 ANALYTICS...
    Price
    $
    85
    .55
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051094 SKU, 88051094 ANALYTICS...
    Price
    $
    36
    .95
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available