Hubbell Lighting WGH-250P Glass Wallpack | Graybar Store
Hubbell Lighting - Glass Wallpack - WGH-250P
+ / - Hover over image to Zoom
Other Views

    Glass Wallpack

    Manufacturer: Hubbell Lighting
    Manufacturer #: WGH-250P
    SKU: 25211307
    $225.14
    Checking Pricing
         
    Additional Features:Lamp Included
    Wattage:250 W
    Input Voltage:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # WGH-250P
    • Additional Features Lamp Included
    • Input Voltage 120 to 277 V
    • Lamp Type HID
    • Wattage 250 W
    • SAP Material Type ZSTD
    Product Overview:
    WGH Series Glass Wallpack, Wattage: 250 W, Lamp Type: HID, Input Voltage: 120 to 277 V