Bussmann (Eaton) MDL-8-R MDL Series RoHS Compliant 8A 250VAC Time Delay Glass Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - MDL Series RoHS Compliant 8A 250VAC Time Delay Glass Tube Ferrule Fuse - MDL-8-R
+ / - Hover over image to Zoom
Other Views

    MDL Series RoHS Compliant 8A 250VAC Time Delay Glass Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDL-8-R
    SKU: 25088305
    $10.25
    Checking Pricing
         
    Amps:8A
    Voltage Rating:250 V AC
    Interrupt Rating:200 at 250 V AC A
    Element:Dual
    Additional Features:Time-Delay Allows Close Sizing on Inductive Circuits
    Standard:1/16 to 8 A; 9 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File E19180; Guide JDYX; Guide JDYX2; UL Listed; UL Recognized
    Response Time:12 Minimum at 200 Percent Rated Amps sec; 120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDL-8-R
    • Application Electronic Circuits
    • Additional Features Time-Delay Allows Close Sizing on Inductive Circuits
    • Amps 8A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Time-Delay Glass Tube Fuse
    • Voltage Rating 250 V AC
    • Element Dual
    • Response Time 12 Minimum at 200 Percent Rated Amps sec; 120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    • Interrupt Rating 200 at 250 V AC A
    • Standard 1/16 to 8 A; 9 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File E19180; Guide JDYX; Guide JDYX2; UL Listed; UL Recognized
    • SKU Spec Sheet
      MDL-8-R Specification Sheet
      MDL-8-R Spec Sheet
    • Country of Origin TW - Taiwan
    Product Overview:
    Eaton® MDL Series Glass Tube Time Delay Fuse, Dual, Fuse Dimension: 0.25 Dia x 1.25 L in, Time Delay Fuse, Amps: 8 A, Voltage Rating: 250 V AC