Bussmann (Eaton) BK/MDL-3-R MDL Series 3A 250V Time Delay Glass Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - MDL Series 3A 250V Time Delay Glass Tube Ferrule Fuse - BK/MDL-3-R
+ / - Hover over image to Zoom
Other Views

    MDL Series 3A 250V Time Delay Glass Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/MDL-3-R
    SKU: 25088115
    $148.76
    Checking Pricing
         
    Amps:3A
    Voltage Rating:250 V AC
    Interrupt Rating:35 at 250 V AC A
    Element:Dual
    Additional Features:Time-Delay Allows Close Sizing on Inductive Circuits
    Standard:1/16 to 8 A; 9 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File E19180; Guide JDYX; Guide JDYX2; UL Listed; UL Recognized
    Response Time:5 Minimum at 200 Percent Rated Amps sec; 12 Minimum at 200 Percent Rated Amps sec; 120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/MDL-3-R
    • Application Electronic Circuits
    • Additional Features Time-Delay Allows Close Sizing on Inductive Circuits
    • Amps 3A
    • Fuse Dimension 0.25 Dia x 1.25 L in
    • Fuse Type Time-Delay Fuse
    • Voltage Rating 250 V AC
    • Element Dual
    • Response Time 5 Minimum at 200 Percent Rated Amps sec; 12 Minimum at 200 Percent Rated Amps sec; 120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    • Interrupt Rating 35 at 250 V AC A
    • Standard 1/16 to 8 A; 9 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File E19180; Guide JDYX; Guide JDYX2; UL Listed; UL Recognized
    • SKU Spec Sheet
      BK/MDL-3-R Specification Sheet
      BK/MDL-3-R Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Eaton® MDL Glass Tube Time Delay Fuse, Dual, Fuse Dimension: 0.25 Dia x 1.25 L in, Time Delay Fuse, Amps: 3 A, Voltage Rating: 250 V AC