Bussmann (Eaton) BK/GMD-1A GMD Series 1A 250V Time Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMD Series 1A 250V Time Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack) - BK/GMD-1A
+ / - Hover over image to Zoom
Other Views

    GMD Series 1A 250V Time Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMD-1A
    SKU: 25050444
    $336.10
    Checking Pricing
         
    Interrupt Rating:35 at 250 V AC A
    Element:Single
    Additional Features:Time-Delay Compatibility for Inductive Circuits
    Voltage Rating:250 V AC
    Standard:0 to 4 A; 1.2 to 4 A; 125 mA to 3 A; 4 A; CE; CSA Certified; Class 1422-01; File 1641-31003-1001; File 53787; File E19180; Guide JDYX; Guide JDYX2; PSE/JET; UL Listed; UL Recognized
    Amps:1A
    Response Time:2 Maximum at 200 Percent Rated Amps min; 5 Minimum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMD-1A
    • Application Electronic Circuits
    • Additional Features Time-Delay Compatibility for Inductive Circuits
    • Amps 1A
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Time-Delay Fuse
    • Voltage Rating 250 V AC
    • Element Single
    • Response Time 2 Maximum at 200 Percent Rated Amps min; 5 Minimum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    • Interrupt Rating 35 at 250 V AC A
    • Standard 0 to 4 A; 1.2 to 4 A; 125 mA to 3 A; 4 A; CE; CSA Certified; Class 1422-01; File 1641-31003-1001; File 53787; File E19180; Guide JDYX; Guide JDYX2; PSE/JET; UL Listed; UL Recognized
    • SKU Spec Sheet
      BK/GMD-1A Specification Sheet
      BK/GMD-1A Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    Eaton® GMD Glass Tube Time Delay Fuse, Single, Fuse Dimension: 0.197 Dia x 0.788 L in, Time Delay Fuse, Amps: 1 A, Voltage Rating: 250 V AC