Bussmann (Eaton) BK/GMA-5-R GMA Series RoHS Compliant 5A 125V Fast Acting Glass Tube Fuse, 5x20mm (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMA Series RoHS Compliant 5A 125V Fast Acting Glass Tube Fuse, 5x20mm (Bulk Pack) - BK/GMA-5-R
+ / - Hover over image to Zoom
Other Views

    GMA Series RoHS Compliant 5A 125V Fast Acting Glass Tube Fuse, 5x20mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMA-5-R
    SKU: 25141947
    $114.48
    Checking Pricing
         
    Amps:5A
    Voltage Rating:125 V AC
    Interrupt Rating:10000 at 125 V AC A
    Additional Features:Low Breaking Capacity
    Class:1422-01
    Standard:CSA Certified; PSE; UL Listed
    Material:Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMA-5-R
    • Application Electronic Circuits
    • Additional Features Low Breaking Capacity
    • Amps 5A
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Fast-Acting
    • Material Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    • Voltage Rating 125 V AC
    • Class 1422-01
    • Interrupt Rating 10000 at 125 V AC A
    • Standard CSA Certified; PSE; UL Listed
    • SKU Spec Sheet
      BK/GMA-5-R Specification Sheet
      BK/GMA-5-R Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    Eaton® GMA Glass Tube Fuse, Amps: 5 A, Voltage Rating: 125 V AC, CSA Certified; PSE; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 0.197 Dia x 0.788 L in