Bussmann (Eaton) AGC-2-1/4-R AGC Series RoHS Compliant 2.25A 250V Fast Acting Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - AGC Series RoHS Compliant 2.25A 250V Fast Acting Glass Tube Fuse - AGC-2-1/4-R
+ / - Hover over image to Zoom
Other Views

    AGC Series RoHS Compliant 2.25A 250V Fast Acting Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: AGC-2-1/4-R
    SKU: 25088260
    $4.24
    Checking Pricing
         
    Amps:2A
    Voltage Rating:250 V AC
    Interrupt Rating:100 A
    Standard:0 to 10 A UL Recognized; 1/20 to 30 A; 12 to 30 A CSA Certification; CE; Class 1422-01; File 053787; File E19180; Guide JDYX; Guide JDYX2; UL Listed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # AGC-2-1/4-R
    • Application Electronic Circuits
    • Amps 2A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Glass Tube Fuses
    • Voltage Rating 250 V AC
    • Interrupt Rating 100 A
    • Standard 0 to 10 A UL Recognized; 1/20 to 30 A; 12 to 30 A CSA Certification; CE; Class 1422-01; File 053787; File E19180; Guide JDYX; Guide JDYX2; UL Listed
    • SKU Spec Sheet
      AGC-2-1/4-R Specification Sheet
      AGC-2-1/4-R Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Eaton® AGC Series Glass Tube Fuse, Voltage Rating: 250 V AC, Amps: 2 A, Glass Tube Fuses, Interrupt Rating: 100 A, Fuse Dimension: 1/4 Dia x 1 1/4 L in