Bussmann (Eaton) AGC-1-1/4-R AGC Series RoHS Compliant 1.25A 250V Fast Acting Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - AGC Series RoHS Compliant 1.25A 250V Fast Acting Glass Tube Fuse - AGC-1-1/4-R
+ / - Hover over image to Zoom
Other Views

    AGC Series RoHS Compliant 1.25A 250V Fast Acting Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: AGC-1-1/4-R
    SKU: 25088256
    $4.24
    Checking Pricing
         
    Amps:1-1/4A
    Voltage Rating:250 V AC
    Interrupt Rating:100 at 250 V AC A; 10000 at 125 V AC A
    Additional Features:Fast-Acting for Maximum Protection; Wide Amp/Volt Ratings Allow Versatility of Protecting Electronic Circuits
    Class:1422-01
    Standard:CE; CSA Certified; UL Listed
    Material:Glass Tube; Nickel-Plated Brass (End Cap)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # AGC-1-1/4-R
    • Application Electronic Circuits
    • Additional Features Fast-Acting for Maximum Protection; Wide Amp/Volt Ratings Allow Versatility of Protecting Electronic Circuits
    • Amps 1-1/4A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Glass Tube Fuses
    Product Overview:
    Eaton® AGC Series Glass Tube Fuse, Amps: 1 1/4 A, Voltage Rating: 250 V AC, CE; CSA Certified; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 1/4 Dia x 1 1/4 L in