Bussmann (Eaton) BK/AGC-4-R AGC Series 4A 250V Fast Acting Glass Tube Ferrule Fuse, RoHS (Bulk Pack) | Graybar Store
Bussmann (Eaton) - AGC Series 4A 250V Fast Acting Glass Tube Ferrule Fuse, RoHS (Bulk Pack) - BK/AGC-4-R
+ / - Hover over image to Zoom
Other Views

    AGC Series 4A 250V Fast Acting Glass Tube Ferrule Fuse, RoHS (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/AGC-4-R
    SKU: 25088089
    $70.40
    Checking Pricing
         
    Amps:4A
    Voltage Rating:250 V AC
    Interrupt Rating:10000 at 125 V AC A; 200 at 250 V AC A
    Additional Features:Original Electronic Glass
    Frequency Rating:500 Hz
    Class:1422-01; 1422-30
    Standard:CSA Certified; UL Listed
    Material:Glass Tube; Nickel-Plated Brass (End Cap)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/AGC-4-R
    • Application Electronic Circuits
    • Additional Features Original Electronic Glass
    • Amps 4A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Fast-Acting
    • Material Glass Tube; Nickel-Plated Brass (End Cap)
    • Voltage Rating 250 V AC
    • Class 1422-01; 1422-30
    • Frequency Rating 500 Hz
    • Interrupt Rating 10000 at 125 V AC A; 200 at 250 V AC A
    • Standard CSA Certified; UL Listed
    • SKU Spec Sheet
      BK/AGC-4-R Specification Sheet
      BK/AGC-4-R Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Eaton® AGC Series Glass Tube Fuse, Amps: 4 A, Voltage Rating: 250 V AC, CSA Certified; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 1/4 Dia x 1 1/4 L in