Bussmann (Eaton) BK/GMA-500MA GMA Series 500mA 250V Fast Acting Glass Tube Fuse, 5x20mm (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMA Series 500mA 250V Fast Acting Glass Tube Fuse, 5x20mm (Bulk Pack) - BK/GMA-500MA
+ / - Hover over image to Zoom
Other Views

    GMA Series 500mA 250V Fast Acting Glass Tube Fuse, 5x20mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMA-500MA
    SKU: 22048684
    $190.39
    Checking Pricing
         
    Amps:500A
    Voltage Rating:250 V AC
    Interrupt Rating:35 A
    Additional Features:Low Breaking Capacity
    Class:1422-01
    Standard:CSA Certified; PSE; UL Listed
    Material:Ceramic Fuse; Glass Tube
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMA-500MA
    • Application Electronic Circuits
    • Additional Features Low Breaking Capacity
    • Amps 500A
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Fast-Acting
    • Material Ceramic Fuse; Glass Tube
    Product Overview:
    Eaton® GMA Glass Tube Fuse, Amps: 500 A, Voltage Rating: 250 V AC, CSA Certified; PSE; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 0.197 Dia x 0.788 L in