Pentair Thermal Management GT-66 Glass Tape | Graybar Store
Pentair Thermal Management - Glass Tape - GT-66
+ / - Hover over image to Zoom
Other Views

    Glass Tape

    Manufacturer: Pentair Thermal Management
    Manufacturer #: GT-66
    SKU: 95022035
    $10.24
    Checking Pricing
         
    Dimensions:20 L m
    Material:Glass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Thermal Management
    • Manufacturer # GT-66
    • Dimensions 20 L m
    • Type Galss Tape
    • Temperature Rating 5 â°C
    • Material Glass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Glass Tape, Dimensions: 20 L m, Glass, Temperture Rating: 5 °C