General Cable ADN-6P22-C-.4K-GCC Glass Supported Drop Wire | Graybar Store
General Cable - Glass Supported Drop Wire - ADN-6P22-C-.4K-GCC
+ / - Hover over image to Zoom
Other Views

    Glass Supported Drop Wire

    Manufacturer: General Cable
    Manufacturer #: ADN-6P22-C-.4K-GCC
    SKU: 95001973
    $0.63
    Checking Pricing
         
    No. of Pairs:6
    Jacket Materials:Flame-Retardant PVC
    Package:400 Foot Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # ADN-6P22-C-.4K-GCC
    • Type Outdoor Cable
    • Gauge 22 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 6
    • Package 400 Foot Coil
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black glass supported drop wire 6-pair 22 AWG. Manufacturer's part number 2090014.
    • Glass strength member is lightweight and easy to install
    • 22 AWG solid annealed polyethylene
    • Jacket, flame retardant weather- and abrasion-resistant PVC compound extruded over core assembly
    • No need for support wire grounding
    • Not affected by salt air and corrosive environments