Thomas and Betts VGL-01 Glass Globe 100W Max, Clear | Graybar Store
Thomas and Betts - Glass Globe 100W Max, Clear - VGL-01
+ / - Hover over image to Zoom
Other Views

    Glass Globe 100W Max, Clear

    Manufacturer: Thomas and Betts
    Manufacturer #: VGL-01
    SKU: 88221174
    $25.55
    Checking Pricing
         
    Material:Glass
    Color:Clear
    Size (Inches):3-3/8 x 6-17/32 x 3-5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # VGL-01
    • Color Clear
    • Size (Inches) 3-3/8 x 6-17/32 x 3-5/16
    • Material Glass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Threaded Glass Globe, Length 6-17/32 Inches, Width 3-3/8 Inches, Width of Threads 3-5/16 Inches, Clear, Lime Crystal Glass, 100 Watt Maximum