3M 69-1INCHX36YD Glass Cloth Electrical Tape 0 to 200 â°C | Graybar Store
3M - Glass Cloth Electrical Tape 0 to 200 â°C - 69-1INCHX36YD
+ / - Hover over image to Zoom
Other Views

    Glass Cloth Electrical Tape 0 to 200 â°C

    Manufacturer: 3M
    Manufacturer #: 69-1INCHX36YD
    SKU: 89027608
    $33.40
    Checking Pricing
         
    Color:White
    Dimensions:1 in W x 36 yd L
    Length:36 yd
    Width (Inches):1
    Material:Glass Cloth
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 69-1INCHX36YD
    • Color White
    • Dimensions 1 in W x 36 yd L
    • Length 36 yd
    • Temperature Rating 0 to 200 â°C
    Product Overview:
    3M™ 69 Glass Cloth Electrical Tape, Glass Cloth, White, Temperature Rating: 0 to 200 °C