3M 69-1/2INCHX66FT Glass Cloth Electrical Tape 0 to 200 â°C | Graybar Store
3M - Glass Cloth Electrical Tape 0 to 200 â°C - 69-1/2INCHX66FT
+ / - Hover over image to Zoom
Other Views

    Glass Cloth Electrical Tape 0 to 200 â°C

    Manufacturer: 3M
    Manufacturer #: 69-1/2INCHX66FT
    SKU: 88176156
    $14.73
    Checking Pricing
         
    Color:White
    Dimensions:1/2 in W x 66 ft L
    Length:66 ft.
    Width (Inches):1/2
    Material:Glass Cloth
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 69-1/2INCHX66FT
    • Color White
    • Dimensions 1/2 in W x 66 ft L
    • Length 66 ft.
    • Temperature Rating 0 to 200 â°C
    Product Overview:
    Scotch® 69 Glass Cloth Electrical Tape, Glass Cloth, White, Temperature Rating: 0 to 200 °C