3M Glass Cloth Electrical Tape 0 to 200 â°C | Graybar Store
3M - Glass Cloth Electrical Tape 0 to 200 â°C
+ / - Hover over image to Zoom
Other Views

    Glass Cloth Electrical Tape 0 to 200 â°C

    Manufacturer: 3M
         

    Scoth® Glass Cloth Tape 69 is edge-tear resistant conformable, high-temperature flame resistant adhesive.

    • Manufacturer 3M
    • Temperature Rating 0 to 200 â°C
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Length
    Width (Inches)
    Material
    Price
    69-1/2INCHX66FT
    88176156
    White
    1/2 in W x 66 ft L
    66 ft.
    1/2
    Glass Cloth
    $
    14
    .73
    /
    EA
    88176156
    Color
    White
    Dimensions
    1/2 in W x 66 ft L
    Length
    66 ft.
    Width (Inches)
    1/2
    Material
    Glass Cloth
    $
    14
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    69-3/4INX36YD
    89027609
    White
    3/4 in W x 36 yd L
    36 yd
    3/4
    Glass Cloth
    $
    26
    .91
    /
    EA
    89027609
    Color
    White
    Dimensions
    3/4 in W x 36 yd L
    Length
    36 yd
    Width (Inches)
    3/4
    Material
    Glass Cloth
    $
    26
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    69-1INCHX36YD
    89027608
    White
    1 in W x 36 yd L
    36 yd
    1
    Glass Cloth
    $
    33
    .40
    /
    EA
    89027608
    Color
    White
    Dimensions
    1 in W x 36 yd L
    Length
    36 yd
    Width (Inches)
    1
    Material
    Glass Cloth
    $
    33
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88176156 SKU, 88176156 ANALYTICS...
    Length
    66 ft.
    Width (Inches)
    1/2
    Material
    Glass Cloth
    Price
    $
    14
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89027609 SKU, 89027609 ANALYTICS...
    Length
    36 yd
    Width (Inches)
    3/4
    Material
    Glass Cloth
    Price
    $
    26
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89027608 SKU, 89027608 ANALYTICS...
    Length
    36 yd
    Width (Inches)
    1
    Material
    Glass Cloth
    Price
    $
    33
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available