GE Lighting FCS 100PK Glass 2-Pin Projection Quartz Lamp, 150W, 24V | Graybar Store
GE Lighting - Glass 2-Pin Projection Quartz Lamp, 150W, 24V - FCS 100PK
+ / - Hover over image to Zoom
Other Views

    Glass 2-Pin Projection Quartz Lamp, 150W, 24V

    Manufacturer: GE Lighting
    Manufacturer #: FCS 100PK
    SKU: 88113490
    $15.07
    Checking Pricing
         
    Wattage:150
    Packaging:100 Per Case
    Rated Life (Hour):50
    Color Temperature (Kelvin):3300
    Alternate Manufacturer Part No.:13598
    Voltage Rating:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FCS 100PK
    • Alternate Manufacturer Part No. 13598
    • Base Type G6.35
    • Bulb Shape T4
    • Color Temperature (Kelvin) 3300
    • Rated Life (Hour) 50
    Product Overview:
    GE 150W 24V Quartzline® single ended T4 with 50 rated life hours for projection, microfilm and studio lighting applications.
    • Filament Type C-6 Oval
    • Maximum Overall Length 2.00 Inch
    • HD Burn Position
    • Projection, Microfilm, Studio