CommScope Systimax 760062356 GigaSPEED® XL PATCHMAX® GS3 Category 6 U/UTP Patch Panel | Graybar Store
CommScope Systimax - GigaSPEED® XL PATCHMAX® GS3 Category 6 U/UTP Patch Panel - 760062356
+ / - Hover over image to Zoom
Other Views

    GigaSPEED® XL PATCHMAX® GS3 Category 6 U/UTP Patch Panel

    Manufacturer: CommScope Systimax
    Manufacturer #: 760062356
    SKU: 25091339
    $426.20
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760062356
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GigaSPEED XL® PATCHMAX® GS3 Cat 6 24-port U/UTP patch panel with termination manager, 1 RU.
    • Alternative Manufacturer Part No.: PM-GS3-24 w/Termination Mgt.
    • Panel Dimensions: 19W x 3.53H x 8.13D in
    • Panel Features: Includes Termination Manager and Rear Housing