CommScope Systimax 760062364 GigaSPEED® XL PATCHMAX® GS3 Category 6 U/UTP Patch Panel | Graybar Store
CommScope Systimax - GigaSPEED® XL PATCHMAX® GS3 Category 6 U/UTP Patch Panel - 760062364
+ / - Hover over image to Zoom
Other Views

    GigaSPEED® XL PATCHMAX® GS3 Category 6 U/UTP Patch Panel

    Manufacturer: CommScope Systimax
    Manufacturer #: 760062364
    SKU: 25091259
    $852.41
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760062364
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 3
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GigaSPEED XL® PATCHMAX® GS3 Cat 6 48-port U/UTP patch panel with termination manager, 3 RU.
    • Alternative Manufacturer Part No.: PM-GS3-48 w/Termination Mgt.
    • Panel Dimensions: 19W x 5.29H x 8.13D in
    • Panel Features: Includes Termination Manager and Rear Housing