CommScope Systimax GigaSPEED® XL PATCHMAX® GS3 Category 6 U/UTP Patch Panel | Graybar Store
CommScope Systimax - GigaSPEED® XL PATCHMAX® GS3 Category 6 U/UTP Patch Panel
+ / - Hover over image to Zoom
Other Views

    GigaSPEED® XL PATCHMAX® GS3 Category 6 U/UTP Patch Panel

    Manufacturer: CommScope Systimax
         

    Commscope's SYSTIMAX Cat 6 GigaSPEED XL PATCHMAX GS3 panel integrates GigaSPEED XL Solutions, while maintaining the features that made the PATCHMAX system unique in the industry.

    • Unique modularity and patch cord management system provides flexibility to MIS managers through the use of Distribution Modules
    • Designed for simplified administration with built-in cord and cable retainer rings, color coded labels and icons
    • Supports network line speeds in excess of 1 Gb/s
    • Attractive black cover high-strength steel panel comes with removable cable bar
    • Each panel comes ready to install, including front and rear labels
    See More >>
    • Manufacturer CommScope Systimax
    • Category Cat 6
    • Termination Style IDC
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    760062364
    25091259
    48
    Loaded
    Non Shielded
    3
    $
    852
    .41
    /
    EA
    25091259
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    3
    $
    852
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    760062356
    25091339
    24
    Loaded
    Non Shielded
    1
    $
    426
    .20
    /
    EA
    25091339
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    $
    426
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25091259 SKU, 25091259 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    3
    Price
    $
    852
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25091339 SKU, 25091339 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Price
    $
    426
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available