CommScope Systimax 760152561 GigaSPEED XL 1100GS3 Evolve Category 6 U/UTP Patch Panel | Graybar Store
CommScope Systimax - GigaSPEED XL 1100GS3 Evolve Category 6 U/UTP Patch Panel - 760152561
+ / - Hover over image to Zoom
Other Views

    GigaSPEED XL 1100GS3 Evolve Category 6 U/UTP Patch Panel

    Manufacturer: CommScope Systimax
    Manufacturer #: 760152561
    SKU: 25370314
    $445.99
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760152561
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting 19 Inch Rack
    • Panel Color Cool Grey/Satin Chrome
    • Wiring Configuration T568A/T568B
    • Country of Origin MX - Mexico
    Product Overview:
    GigaSPEED XL® 1100GS3 Evolve Cat 6 24-port U/UTP patch panel with cable management, 1 RU.
    • Alternative Manufacturer Part No.: 360-IPR-1100-E-GS3-1U-24
    • Panel Dimensions: 19W x 1.75H x 6.5D in
    • Panel Features: Includes Termination Manager