Leviton 5G460-7S GigaMax® Cat 5e UTP Patch Cord, 7 FT, Grey | Graybar Store
Leviton - GigaMax® Cat 5e UTP Patch Cord, 7 FT, Grey - 5G460-7S
+ / - Hover over image to Zoom
Other Views

    GigaMax® Cat 5e UTP Patch Cord, 7 FT, Grey

    Manufacturer: Leviton
    Manufacturer #: 5G460-7S
    SKU: 22105806
    $4.76
    Checking Pricing
         
    Color:Grey
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G460-7S
    • Color Grey
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 7.0
    • Wiring Configuration TIA 568-C.2
    • Country of Origin CN - China
    Product Overview:
    Grey GigaMax® Cat 5e UTP patch cord- 7 feet.
    • Color matched cable and boot
    • Ideal for high bandwidth applications