Leviton 5G460-7L GigaMax® Cat 5e UTP Patch Cord, 7 FT, Blue | Graybar Store
Leviton - GigaMax® Cat 5e UTP Patch Cord, 7 FT, Blue - 5G460-7L
+ / - Hover over image to Zoom
Other Views

    GigaMax® Cat 5e UTP Patch Cord, 7 FT, Blue

    Manufacturer: Leviton
    Manufacturer #: 5G460-7L
    SKU: 22087019
    $3.37
    Checking Pricing
         
    Color:Blue
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G460-7L
    • Color Blue
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 7.0
    • Wiring Configuration TIA 568-C.2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Blue GigaMax® Cat 5e UTP patch cord- 7 feet.
    • Color matched cable and boot
    • Ideal for high bandwidth applications