Leviton 5G460-1W GigaMax® Cat 5e UTP Patch Cord, 1 FT, White | Graybar Store
     
Leviton - GigaMax® Cat 5e UTP Patch Cord, 1 FT, White - 5G460-1W
+ / - Hover over image to Zoom
Other Views

    GigaMax® Cat 5e UTP Patch Cord, 1 FT, White

    Manufacturer: Leviton
    Manufacturer #: 5G460-1W
    SKU: 25202475
    Price pending
    Checking Pricing
         
    Color:White
    Length (Feet):1.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G460-1W
    • Color White
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 1.0
    • Wiring Configuration TIA 568-C.2
    • SAP Material Type ZSTD
    Product Overview:
    White GigaMax® Cat 5e UTP patch cord- 1 foot.
    • Color matched cable and boot
    • Ideal for high bandwidth applications