Leviton 59596-U96 GigaMax® Cat 5 Flat 110-Style Rated UTP Panel, 96-Port | Graybar Store
Leviton - GigaMax® Cat 5 Flat 110-Style Rated UTP Panel, 96-Port - 59596-U96
+ / - Hover over image to Zoom
Other Views

    GigaMax® Cat 5 Flat 110-Style Rated UTP Panel, 96-Port

    Manufacturer: Leviton
    Manufacturer #: 59596-U96
    SKU: 22080786
    $675.65
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:4
    No. of Ports:96
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 59596-U96
    • Panel Type Loaded
    • Shielding Non Shielded
    • No. of Ports 96
    • Rack Units 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GigaMax® Cat 5 96-port flat 110-Style UTP panel, 4 RU.
    • Includes rear cable management bar
    • Mounts on 19 inch equipment racks or cabinet
    • Color-coded front labeling for easy port identification
    • Craft-friendly installation