Mohawk 6EXHNP4P24-BL-S-MOH-PV GigaLAN10™ Category 6e+ CMR Cable, Reel-In-A-Box, Blue | Graybar Store
Mohawk - GigaLAN10™ Category 6e+ CMR Cable, Reel-In-A-Box, Blue - 6EXHNP4P24-BL-S-MOH-PV
+ / - Hover over image to Zoom
Other Views

    GigaLAN10™ Category 6e+ CMR Cable, Reel-In-A-Box, Blue

    Manufacturer: Mohawk
    Manufacturer #: 6EXHNP4P24-BL-S-MOH-PV
    SKU: 25091388
    $350.68
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:Thermoplastic
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6EXHNP4P24-BL-S-MOH-PV
    • Color Blue
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Materials Thermoplastic
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Blue GigaLAN™ category 6e+ non-plenum 4-pair cable. Manufacturer's part number M57419RB.
    • Enhanced Category 6e+
    • Non-Plenum rated
    • All pair counts exceed Cat 6 performance requirements
    • Suitable for use as a vertical run in a shaft and for general purpose communications
    • 23 AWG solid bare copper