Mohawk Cat 6e Enhanced Non-Plenum Cable | Graybar Store
Mohawk - Cat 6e Enhanced Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6e Enhanced Non-Plenum Cable

    Manufacturer: Mohawk
         

    Mohawk's Category 6e+ is one of the highest performance UTP cables available today. This cable has a unique FlexWeb construction throughout the length of the cable. This cable is tested to 750 MHz.

    • Enhanced Category 6e+
    • Non-Plenum rated
    • All pair counts exceed Cat 6 performance requirements
    • Suitable for use as a vertical run in a shaft and for general purpose communications
    • 23 AWG solid bare copper
    See More >>
    • Manufacturer Mohawk
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Cable Type
    Packaging
    Price
    6EXHNP4P24-BL-R-MOH-PV
    99528482
    Blue
    4
    Thermoplastic
    1000 Foot Reel
    $
    350
    .68
    1000 Ft
    /
    Reel
    99528482
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    350
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-GY-S-MOH-PV
    25091387
    Grey
    4
    Thermoplastic
    1000 Foot Reel-In-A-Box
    $
    350
    .68
    1000 Ft
    /
    Reel
    25091387
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    $
    350
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-YL-S-MOH-PV
    25200244
    Yellow
    4
    Thermoplastic
    1000 Foot Reel-In-A-Box
    $
    350
    .68
    1000 Ft
    /
    Reel
    25200244
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    $
    350
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-WH-R-MOH-PV
    99538485
    White
    4
    Thermoplastic
    1000 Foot Reel
    $
    350
    .68
    1000 Ft
    /
    Reel
    99538485
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    350
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-RD-S-MOH-PV
    25265705
    Red
    4
    Thermoplastic
    1000 Foot Reel-In-A-Box
    $
    350
    .68
    1000 Ft
    /
    Reel
    25265705
    Color
    Red
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    $
    350
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-BL-S-MOH-PV
    25091388
    Blue
    4
    Thermoplastic
    1000 Foot Reel-In-A-Box
    $
    350
    .68
    1000 Ft
    /
    Reel
    25091388
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    $
    350
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-WH-S-MOH-PV
    25261028
    White
    4
    UTP
    1000 ft per Box
    $
    350
    .68
    1000 Ft
    /
    Reel
    25261028
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft per Box
    $
    350
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-OR-S-MOH-PV
    25185145
    Orange
    4
    UTP
    1000 ft Reel in a Box
    $
    350
    .68
    1000 Ft
    /
    Reel
    25185145
    Color
    Orange
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    $
    350
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99528482 SKU, 99528482 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    350
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25091387 SKU, 25091387 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    Price
    $
    350
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200244 SKU, 25200244 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    Price
    $
    350
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99538485 SKU, 99538485 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    350
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25265705 SKU, 25265705 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    Price
    $
    350
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25091388 SKU, 25091388 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    Price
    $
    350
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261028 SKU, 25261028 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft per Box
    Price
    $
    350
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25185145 SKU, 25185145 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    Price
    $
    350
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available