Mohawk Cat 6e Enhanced Plenum Cable | Graybar Store
Mohawk - Cat 6e Enhanced Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6e Enhanced Plenum Cable

    Manufacturer: Mohawk
         

    Mohawk's Category 6e+ is one of the highest performance UTP cables available today. This cable has a unique FlexWeb construction throughout the length of the cable. This cable is tested to 750 MHz.

    • Enhanced Category 6e+
    • Plenum rated
    • All pair counts exceed Cat 6 performance requirements
    • Suitable for use in air handling ducts and spaces
    • 23 AWG solid bare copper
    See More >>
    • Manufacturer Mohawk
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Cable Type
    Packaging
    Price
    6EXHP4P24-WH-S-MOH-AP
    22129351
    White
    4
    Thermoplastic
    1000 Foot Reel-In-A-Box
    $
    751
    .90
    1000 Ft
    /
    Reel
    22129351
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    $
    751
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-BL-S-MOH-AP
    22129349
    Blue
    4
    Thermoplastic
    1000 Foot Reel-In-A-Box
    $
    751
    .90
    1000 Ft
    /
    Reel
    22129349
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    $
    751
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-WH-R-MOH-AP
    99534992
    White
    4
    Thermoplastic
    1000 Foot Reel
    $
    751
    .90
    1000 Ft
    /
    Reel
    99534992
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    751
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-YL-R-MOH-AP
    99548278
    Yellow
    4
    Thermoplastic
    1000 Foot Reel
    $
    751
    .90
    1000 Ft
    /
    Reel
    99548278
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    751
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-BL-R-MOH-AP
    99528481
    Blue
    4
    Thermoplastic
    1000 Foot Reel
    $
    751
    .90
    1000 Ft
    /
    Reel
    99528481
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    751
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-GN-S-MOH-AP
    25062655
    Green
    4
    Thermoplastic
    1000 Foot Reel-In-A-Box
    $
    751
    .90
    1000 Ft
    /
    Reel
    25062655
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    $
    751
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-YL-S-MOH-AP
    25034477
    Yellow
    4
    Thermoplastic
    1000 Foot Reel-In-A-Box
    $
    751
    .90
    1000 Ft
    /
    Reel
    25034477
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    $
    751
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-RD-S-MOH-AP
    25265704
    Red
    4
    Thermoplastic
    1000 Foot Reel-In-A-Box
    $
    751
    .90
    1000 Ft
    /
    Reel
    25265704
    Color
    Red
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    $
    751
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-GY-S-MOH-AP
    25187627
    Grey
    4
    Thermoplastic
    1000 Foot Reel-In-A-Box
    $
    751
    .90
    1000 Ft
    /
    Reel
    25187627
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    $
    751
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-OR-S-MOH-AP
    25564952
    Orange
    4
    UTP
    1000 ft Reel in a Box
    $
    751
    .90
    1000 Ft
    /
    Reel
    25564952
    Color
    Orange
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    $
    751
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22129351 SKU, 22129351 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    Price
    $
    751
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22129349 SKU, 22129349 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    Price
    $
    751
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534992 SKU, 99534992 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    751
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99548278 SKU, 99548278 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    751
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99528481 SKU, 99528481 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    751
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25062655 SKU, 25062655 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    Price
    $
    751
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25034477 SKU, 25034477 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    Price
    $
    751
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25265704 SKU, 25265704 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    Price
    $
    751
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25187627 SKU, 25187627 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Packaging
    Price
    $
    751
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25564952 SKU, 25564952 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    Price
    $
    751
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available