Mohawk 6ANP4P24-WH-R-MOH-PV GigaLAN10™ Category 6A CMR Cable, Reel, White | Graybar Store
Mohawk - GigaLAN10™ Category 6A CMR Cable, Reel, White - 6ANP4P24-WH-R-MOH-PV
+ / - Hover over image to Zoom
Other Views

    GigaLAN10™ Category 6A CMR Cable, Reel, White

    Manufacturer: Mohawk
    Manufacturer #: 6ANP4P24-WH-R-MOH-PV
    SKU: 25043406
    $498.51
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Jacket Materials:Thermoplastic
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6ANP4P24-WH-R-MOH-PV
    • Color White
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Materials Thermoplastic
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    White GigaLAN™ category 6A non-plenum 4-pair cable. Manufacturer's part number M58651.
    • Augmented Category 6A
    • Non-Plenum rated
    • All pair counts exceed Cat 6A performance requirements
    • Suitable for use in general purpose applications
    • 23 AWG solid bare copper