Mohawk GigaLAN10™ Category 6A CMR Cable | Graybar Store
Mohawk - GigaLAN10™ Category 6A CMR Cable
+ / - Hover over image to Zoom
Other Views

    GigaLAN10™ Category 6A CMR Cable

    Manufacturer: Mohawk
         

    Mohawk's GigaLAN10™ Cat 6A riser cable is designed for use in horizontal cabling systems. This cable exceeds category 6A electrical characteristics. This cable is designed for use as a vertical run in a shaft and for general purpose communications.

    • Augmented Category 6A
    • Non-Plenum rated
    • All pair counts exceed Cat 6A performance requirements
    • Suitable for use in general purpose applications
    • 23 AWG solid bare copper
    See More >>
    • Manufacturer Mohawk
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    6ANP4P24-WH-R-MOH-PV
    25043406
    White
    4
    Thermoplastic
    1000 Foot Reel
    $
    498
    .51
    1000 Ft
    /
    Reel
    25043406
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    $
    498
    .51
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-BL-R-MOH-PV
    25043409
    Blue
    4
    Thermoplastic
    1000 Foot Reel
    $
    498
    .51
    1000 Ft
    /
    Reel
    25043409
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    $
    498
    .51
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25043406 SKU, 25043406 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Price
    $
    498
    .51
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25043409 SKU, 25043409 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Price
    $
    498
    .51
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available