Mohawk Cat 6A Augmented Plenum Cable | Graybar Store
Mohawk - Cat 6A Augmented Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6A Augmented Plenum Cable

    Manufacturer: Mohawk
         

    Mohawk's GigaLAN10™ Cat 6A plenum cable is designed for use in horizontal cabling systems. This cable exceeds category 6A electrical characteristics. It is designed for use in air handling ducts and spaces in accordance to industry standard.

    • Augmented Category 6A
    • Plenum rated
    • All pair counts exceed Cat 6A performance requirements
    • Suitable for use in air handling ducts and spaces
    • 23 AWG solid bare copper
    See More >>
    • Manufacturer Mohawk
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Cable Type
    Packaging
    Price
    6AP4P24-BL-R-MOH-AP
    25042216
    Blue
    4
    Thermoplastic
    1000 Foot Reel
    $
    1184
    .42
    1000 Ft
    /
    Reel
    25042216
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    1184
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-GN-R-MOH-AP
    25408766
    Green
    4
    UTP
    1000 ft Reel
    $
    1184
    .42
    1000 Ft
    /
    Reel
    25408766
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    1184
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25042216 SKU, 25042216 ANALYTICS...
    Jacket Materials
    Thermoplastic
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    1184
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25408766 SKU, 25408766 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    1184
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available