Belden AX101470 GigaBIX Termination Kit | Graybar Store
Belden - GigaBIX Termination Kit - AX101470
+ / - Hover over image to Zoom
Other Views

    GigaBIX Termination Kit

    Manufacturer: Belden
    Manufacturer #: AX101470
    SKU: 99722918
    $146.88
    Checking Pricing
         
    Dimensions (Inches):7.639 W x 4.527 D x 15.281 H
    Color:Black
    No. of Ports:72
    Alternate Manufacturer Part No.:AX101470
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101470
    • Color Black
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 72
    • Alternate Manufacturer Part No. AX101470
    • Dimensions (Inches) 7.639 W x 4.527 D x 15.281 H
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    GigaBIX Termination Kit, Dimension (Inches): 7.639 W x 4.527 D x 15.281 H in, Cat 6, Steel