Belden AX101472 GigaBIX Mount | Graybar Store
Belden - GigaBIX Mount - AX101472
+ / - Hover over image to Zoom
Other Views

    GigaBIX Mount

    Manufacturer: Belden
    Manufacturer #: AX101472
    SKU: 99709034
    $36.32
    Checking Pricing
         
    Dimensions (Inches):7.639 W x 4.527 D x 15.281 H
    Color:Black
    Product Includes:2 Wood Screws
    Alternate Manufacturer Part No.:AX101472
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101472
    • Color Black
    • Category Cat 6
    • Termination Style IDC
    • Alternate Manufacturer Part No. AX101472
    • Dimensions (Inches) 7.639 W x 4.527 D x 15.281 H
    • Materials Steel
    • Product Includes 2 Wood Screws
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    GigaBIX Mount, Dimension (Inches): 7.639 W x 4.527 D x 15.281 H in, Cat 6, Steel