Belden AX101448 GigaBIX Connector | Graybar Store
Belden - GigaBIX Connector - AX101448
+ / - Hover over image to Zoom
Other Views

    GigaBIX Connector

    Manufacturer: Belden
    Manufacturer #: AX101448
    SKU: 99722915
    $8.10
    Checking Pricing
         
    Dimensions (Inches):6.63 W x 1.28 D x 0.31 H
    Packaging:12 per Pack
    No. of Pairs:25
    Mounting Type:Rack Mount
    Alternate Manufacturer Part No.:AX101448
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101448
    • Category Cat 5e
    • Termination Style IDC
    • Alternate Manufacturer Part No. AX101448
    • Dimensions (Inches) 6.63 W x 1.28 D x 0.31 H
    • Materials Copper, Plastic
    • Mounting Type Rack Mount
    • No. of Pairs 25
    • Packaging 12 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    GigaBIX Connector, No. of Pairs: 25, Dimension (Inches): 6.63 W x 1.28 D x 0.31 H in, Cat 5e, Copper; Plastic, Packaging: 12 per Pack