Belden AX101957 GigaBIX® Cat 6+ BIX to 8MOD T568B | Graybar Store
Belden - GigaBIX® Cat 6+ BIX to 8MOD T568B - AX101957
+ / - Hover over image to Zoom
Other Views

    GigaBIX® Cat 6+ BIX to 8MOD T568B

    Manufacturer: Belden
    Manufacturer #: AX101957
    SKU: 25055379
    $18.75
    Checking Pricing
         
    Connector Configurations:BIX-to-8MOD T568B
    Length (Meters):1.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101957
    • Length (Meters) 1.2
    • Connector Configurations BIX-to-8MOD T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GigaBIX® Cat 6+ multi system patch cord, 1.2 meter (4 feet).
    • Meets or exceeds Category 6 specifications
    • Plug-and-go installation
    • 4-Pair 23 AWG UTP