Zyxel EMG2306 Wireless Gigabit Ethernet Gateway | Graybar Store
Zyxel - Wireless Gigabit Ethernet Gateway - EMG2306
+ / - Hover over image to Zoom
Other Views

    Wireless Gigabit Ethernet Gateway

    Manufacturer: Zyxel
    Manufacturer #: EMG2306
    SKU: 25650112
    $78.80
    Checking Pricing
         
    Watts:Max of 7
    No. of Pairs:3
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Zyxel
    • Manufacturer # EMG2306
    • No. of Ports 4
    • No. of Pairs 3
    • Watts Max of 7
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Gigabit Ethernet, Watts: Maximum of 7 W, No. of Ports: 4, No. of Pairs: 3