Leviton 5G596-U24 GigaMax® Cat 5e Flat 110-Style Rated UTP Panel, 24-Ports | Graybar Store
Leviton - GigaMax® Cat 5e Flat 110-Style Rated UTP Panel, 24-Ports - 5G596-U24
+ / - Hover over image to Zoom
Other Views

    GigaMax® Cat 5e Flat 110-Style Rated UTP Panel, 24-Ports

    Manufacturer: Leviton
    Manufacturer #: 5G596-U24
    SKU: 22080789
    $138.12
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G596-U24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GigaMax® Cat 5e 24-port flat 110-Style component rated UTP panel, 1 RU.
    • Includes: Rear Cable Management Bar, Port Numbers and Port Label Holders
    • Panel Dimensions: 19W x 1.72H x 1.31D in
    • Panel Features: Component Rated