Ideal Industries 61-501 GFI Receptacle Tester | Graybar Store
Ideal Industries - GFI Receptacle Tester - 61-501
+ / - Hover over image to Zoom
Other Views

    GFI Receptacle Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 61-501
    SKU: 99433219
    $20.03
    Checking Pricing
         
    Tool Application:GFI Receptacles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-501
    • Tool Application GFI Receptacles
    • For Use With 120V AC Circuits
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GFI receptacle tester warns against faulty wiring in 3-wire receptacles
    • Warns against faulty wiring in 3-wire receptacles
    • For use on 120VAC circuits
    • 1-year warranty