Hubbell Wiring Device - Kellems GFT2G GFCI Tester | Graybar Store
Hubbell Wiring Device - Kellems - GFCI Tester - GFT2G
+ / - Hover over image to Zoom
Other Views

    GFCI Tester

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFT2G
    SKU: 88128463
    $157.20
    Checking Pricing
         
    Power Source:120 V AC; 15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFT2G
    • Power Source 120 V AC; 15 A
    • For Use With GFCI Portables and GFCI Receptacles; Measuring Leakage Level of GFCI Breakers
    Product Overview:
    Circuit Guard® GFCI Tester, Power Source: 120 V AC; 15 A, For Use With: GFCI Portables and GFCI Receptacles; Measuring Leakage Level of GFCI Breakers