Klein Tools RT210 GFCI Receptacle Tester, 2.875 in. H | Graybar Store
Klein Tools - GFCI Receptacle Tester, 2.875 in. H - RT210
+ / - Hover over image to Zoom
Other Views

    GFCI Receptacle Tester, 2.875 in. H

    Manufacturer: Klein Tools
    Manufacturer #: RT210
    SKU: 25794698
    $11.13
    Checking Pricing
         
    Rating:1000 V Cat III; 600 V Cat IV
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # RT210
    • Rating 1000 V Cat III; 600 V Cat IV
    • SAP Material Type ZSTD
    Product Overview:
    GFCI Receptacle Tester, Rating: 1000 V Cat III; 600 V Cat IV, Indicates open ground, reverse polarity, open hot, open neutral, hot/ground reversed
    GFCI Receptacle Tester, Conforms to UL Std 1436, Certified to CSA Std C22.2 #160.