Leviton GFNT1-HGE GFCI Receptacle | Graybar Store
Leviton - GFCI Receptacle - GFNT1-HGE
+ / - Hover over image to Zoom
Other Views

    GFCI Receptacle

    Manufacturer: Leviton
    Manufacturer #: GFNT1-HGE
    SKU: 25721963
    $36.44
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Black
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFNT1-HGE
    • Color Black
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    Product Overview:
    SmartlockPro®, Hospital Grade GFCI Receptacle, 15A, Black, 125V, 2P3W