Leviton GFSW1-T GFCI Receptacle | Graybar Store
Leviton - GFCI Receptacle - GFSW1-T
+ / - Hover over image to Zoom
Other Views

    GFCI Receptacle

    Manufacturer: Leviton
    Manufacturer #: GFSW1-T
    SKU: 25719437
    $49.19
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFSW1-T
    • Color Almond
    • Type GFCI Receptacle
    • Amperage 15A
    Product Overview:
    SmartlockPro Combination Device, Switch/5 15R GFCI Receptacle, 15A, 125V, Light Almond